Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 30H x 42W

  • Mfr # 20UC14

  • Zoro # G8655805


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
30H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Inside Height (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC14
Zoro #
G8655805
UPC #
190735155424
Country of Origin
United States

Dimensions

Inside Height (In.)
24 in
Outside Width (In.)
44 1/2 in
Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
39 in
Intake Louver Outside Height
32 1/2 in
Flange Width
1 1/2 in
Outside Width
41 1/2 in
Inside Height
28 1/2 in
Rough Opening Width
42 in
Inside Width
39 3/4 in
Outside Height
29 1/2 in
Rough Opening Height
30 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
30H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
32.5"H 44.5"W Drnbl Extrd Alu Combo Dmpr
Blade Angle (Deg.)
45/90
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Louver Free Area
3.538 sq ft
Number of Blades
6
Louver Max. Exhaust
5,656 cfm
Louver Item
Combination Louver Damper
Louver Max. Intake
3,955 cfm
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Louver Maximum Intake
3,955 cfm
Beginning Point of Water Penetration
1,118 fpm
Frame Type
Flanged
Maximum Air Velocity
3,000 fpm
Material
Aluminum
Adjustable Blades
Yes
Blade Angle
45 Degrees
Maximum Exhaust
5,656 cfm
Free Area
3.5 sq ft
Blade Type
Drainable

Description

32.5 In.H 44.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 29 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 30 in, Rough Opening Width 42 in, Louver Maximum Intake 3,955 cfm, Maximum Exhaust 5,656 cfm, Flange Width 1 1/2 in, Free Area 3.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 28 1/2 in, Inside Width 39 3/4 in, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.