Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 42H x 24W

  • Mfr # 20UA95

  • Zoro # G8655622


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Includes
Bird Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA95
Zoro #
G8655622
UPC #
190735155240
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Outside Width (In.)
26 1/2 in
Intake Louver Outside Height
44 1/2 in
Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
21 in
Rough Opening Width
24 in
Inside Width
21 3/4 in
Flange Width
1 1/2 in
Rough Opening Height
42 in
Inside Height
40 1/2 in
Outside Height
41 1/2 in
Outside Width
23 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
44.5"H 26.5"W Drnbl Extrd Alu Combo Dmpr
Includes
Bird Screen
Louver Max. Intake
3,169 cfm
Louver Max. Exhaust
4,532 cfm
Number of Blades
7
Louver Free Area
2.835 sq ft
Blade Angle (Deg.)
45/90
Louver Item
Combination Louver Damper
For Use With
Intake or Exhaust Applications
Finish
Mill
Blade Angle
45 Degrees
Free Area
2.8 sq ft
Maximum Exhaust
4,532 cfm
Maximum Air Velocity
3,000 fpm
Beginning Point of Water Penetration
1,118 fpm
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Material
Aluminum
Louver Maximum Intake
3,169 cfm
Frame Type
Flanged
Blade Type
Drainable

Description

44.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 42 in, Rough Opening Width 24 in, Louver Maximum Intake 3,169 cfm, Maximum Exhaust 4,532 cfm, Flange Width 1 1/2 in, Free Area 2.8 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 21 3/4 in, Number of Blades 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.