Zoro Homepage

Louver Damper, Adjustable, 42H x 36W

  • Mfr # 20UC09

  • Zoro # G8655753


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Inside Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC09
Zoro #
G8655753
UPC #
190735155370
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Intake Louver Outside Height
44 1/2 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
38 1/2 in
Intake Louver Inside Width
33 in
Inside Height
40 1/2 in
Inside Width
33 3/4 in
Flange Width
1 1/2 in
Rough Opening Height
42 in
Outside Width
35 1/2 in
Outside Height
41 1/2 in
Rough Opening Width
36 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
44.5"H 38.5"W Drnbl Extrd Alu Combo Dmpr
Includes
Bird Screen
Louver Free Area
4.455 sq ft
Louver Max. Intake
4,980 cfm
Louver Max. Exhaust
7,122 cfm
For Use With
Intake or Exhaust Applications
Louver Item
Combination Louver Damper
Blade Angle (Deg.)
45/90
Number of Blades
9
Material
Aluminum
Frame Type
Flanged
Louver Maximum Intake
4,980 cfm
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
7,122 cfm
Adjustable Blades
Yes
Beginning Point of Water Penetration
1,118 fpm
Free Area
4.5 sq ft
Finish
Mill
Maximum Air Velocity
3,000 fpm
Blade Type
Drainable

Description

44.5 In.H 38.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 42 in, Rough Opening Width 36 in, Louver Maximum Intake 4,980 cfm, Maximum Exhaust 7,122 cfm, Flange Width 1 1/2 in, Free Area 4.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 33 3/4 in, Number of Blades 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.