Zoro Homepage

Louver Damper, Adjustable, 42H x 54W

  • Mfr # 20UC30

  • Zoro # G8655927


product price: $1,418.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Blade Angle (Deg.)
45/90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC30
Zoro #
G8655927
UPC #
190735155578
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Outside Width (In.)
56 1/2 in
Intake Louver Inside Width
51 in
Inside Height (In.)
36 in
Intake Louver Outside Height
44 1/2 in
Inside Width
51 3/4 in
Flange Width
1 1/2 in
Outside Width
53 1/2 in
Rough Opening Height
42 in
Outside Height
41 1/2 in
Inside Height
40 1/2 in
Rough Opening Width
54 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
44.5"H 56.5"W Drnbl Extrd Alu Combo Dmpr
Blade Angle (Deg.)
45/90
Louver Item
Combination Louver Damper
Number of Blades
9
Louver Free Area
6.884 sq ft
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
11,006 cfm
Includes
Bird Screen
Louver Max. Intake
7,697 cfm
Beginning Point of Water Penetration
1,118 fpm
Material
Aluminum
Maximum Air Velocity
3000 fpm
Louver Maximum Intake
7,697 cfm
Adjustable Blades
Yes
Maximum Exhaust
11,006 cfm
Intake or Exhaust Application
Exhaust, Intake
Free Area
6.9 sq ft
Frame Type
Flanged
Finish
Mill
Blade Angle
45 Degrees
Blade Type
Drainable

Description

44.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 42 in, Rough Opening Width 54 in, Louver Maximum Intake 7,697 cfm, Maximum Exhaust 11,006 cfm, Flange Width 1 1/2 in, Free Area 6.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 51 3/4 in, Number of Blades 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.