Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 42H x 60W

  • Mfr # 20UC37

  • Zoro # G2239898


product price: $1,494.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 60W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC37
Zoro #
G2239898
UPC #
190735155646
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Outside Width (In.)
62 1/2 in
Intake Louver Outside Height
44 1/2 in
Intake Louver Inside Width
57 in
Flange Width (In.)
1 1/2 in
Inside Height
40 1/2 in
Rough Opening Width
60 in
Flange Width
1 1/2 in
Outside Height
41 1/2 in
Rough Opening Height
42 in
Outside Width
59 1/2 in
Inside Width
57 3/4 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 60W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
44.5"H 62.5"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45/90
Louver Free Area
7.694 sq ft
Louver Max. Intake
8,602 cfm
Number of Blades
9
Louver Max. Exhaust
12,301 cfm
Louver Item
Combination Louver Damper
Includes
Bird Screen
Beginning Point of Water Penetration
1,118 fpm
Material
Aluminum
Adjustable Blades
Yes
Frame Type
Flanged
Maximum Exhaust
12,301 cfm
Finish
Mill
Free Area
7.7 sq ft
Maximum Air Velocity
3000 fpm
Intake or Exhaust Application
Exhaust, Intake
Louver Maximum Intake
8,602 cfm
Blade Angle
45 Degrees
Blade Type
Drainable

Description

44.5 In.H 62.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 41 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 42 in, Rough Opening Width 60 in, Louver Maximum Intake 8,602 cfm, Maximum Exhaust 12,301 cfm, Flange Width 1 1/2 in, Free Area 7.7 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 57 3/4 in, Number of Blades 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.