Zoro Homepage

Louver Damper, Adjustable, 48H x 54W

  • Mfr # 20UC31

  • Zoro # G2239916


product price: $1,526.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
48H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC31
Zoro #
G2239916
UPC #
190735155585
Country of Origin
United States

Dimensions

Inside Height (In.)
42 in
Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
51 in
Intake Louver Outside Height
50 1/2 in
Outside Width (In.)
56 1/2 in
Rough Opening Width
54 in
Rough Opening Height
48 in
Outside Height
47 1/2 in
Outside Width
53 1/2 in
Inside Width
51 3/4 in
Flange Width
1 1/2 in
Inside Height
46 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
48H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
50.5"H 56.5"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
12,988 cfm
Number of Blades
10
Louver Free Area
8.124 sq ft
Louver Max. Intake
9,082 cfm
Blade Angle (Deg.)
45/90
Includes
Bird Screen
Louver Item
Combination Louver Damper
Adjustable Blades
Yes
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Maximum Air Velocity
3000 fpm
Free Area
8.1 sq ft
Material
Aluminum
Beginning Point of Water Penetration
1,118 fpm
Louver Maximum Intake
9,082 cfm
Maximum Exhaust
12,988 cfm
Blade Angle
45 Degrees
Blade Type
Drainable

Description

50.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 47 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 48 in, Rough Opening Width 54 in, Louver Maximum Intake 9,082 cfm, Maximum Exhaust 12,988 cfm, Flange Width 1 1/2 in, Free Area 8.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 46 1/2 in, Inside Width 51 3/4 in, Number of Blades 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.