Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 54H x 48W

  • Mfr # 20UC24

  • Zoro # G2239931


product price: $1,836.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
54H x 48W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Intake Louver Outside Height
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC24
Zoro #
G2239931
UPC #
190735155516
Country of Origin
United States

Dimensions

Intake Louver Outside Height
56 1/2 in
Intake Louver Inside Width
45 in
Outside Width (In.)
50 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
48 in
Outside Width
47 1/2 in
Inside Width
45 3/4 in
Outside Height
53 1/2 in
Rough Opening Width
48 in
Inside Height
52 1/2 in
Flange Width
1 1/2 in
Rough Opening Height
54 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
54H x 48W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
56.5"H 50.5"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Louver Free Area
8.067 sq ft
Louver Max. Intake
9,018 cfm
Louver Max. Exhaust
12,896 cfm
Includes
Bird Screen
Blade Angle (Deg.)
45/90
Louver Item
Combination Louver Damper
Number of Blades
11
Frame Type
Flanged
Finish
Mill
Blade Angle
45 Degrees
Maximum Exhaust
12,896 cfm
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Louver Maximum Intake
9,018 cfm
Material
Aluminum
Free Area
8.1 sq ft
Beginning Point of Water Penetration
1,118 fpm
Maximum Air Velocity
3000 fpm
Blade Type
Drainable

Description

56.5 In.H 50.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 53 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 54 in, Rough Opening Width 48 in, Louver Maximum Intake 9,018 cfm, Maximum Exhaust 12,896 cfm, Flange Width 1 1/2 in, Free Area 8.1 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 52 1/2 in, Inside Width 45 3/4 in, Number of Blades 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.