Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 60H x 24W

  • Mfr # 20UA98

  • Zoro # G8655656


product price: $1,742.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
60H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Max. Intake
4,779 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA98
Zoro #
G8655656
UPC #
190735155271
Country of Origin
United States

Dimensions

Intake Louver Inside Width
21 in
Inside Height (In.)
54 in
Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
62 1/2 in
Outside Width (In.)
26 1/2 in
Inside Width
21 3/4 in
Rough Opening Height
60 in
Inside Height
58 1/2 in
Outside Height
59 1/2 in
Outside Width
23 1/2 in
Rough Opening Width
24 in
Flange Width
1 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
60H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
62.5"H 26.5"W Drnbl Extrd Alu Combo Dmpr
Louver Max. Intake
4,779 cfm
Louver Free Area
4.275 sq ft
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Louver Item
Combination Louver Damper
Louver Max. Exhaust
6,834 cfm
Blade Angle (Deg.)
45/90
Number of Blades
12
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Adjustable Blades
Yes
Free Area
4.3 sq ft
Maximum Air Velocity
3,000 fpm
Louver Maximum Intake
4,779 cfm
Beginning Point of Water Penetration
1,118 fpm
Material
Aluminum
Maximum Exhaust
6,834 cfm
Frame Type
Flanged
Blade Type
Drainable

Description

62.5 In.H 26.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 60 in, Rough Opening Width 24 in, Louver Maximum Intake 4,779 cfm, Maximum Exhaust 6,834 cfm, Flange Width 1 1/2 in, Free Area 4.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 21 3/4 in, Number of Blades 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.