Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Damper, Adjustable, 60H x 30W

  • Mfr # 20UC06

  • Zoro # G8655726


product price: $1,577.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
60H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UC06
Zoro #
G8655726
UPC #
190735155349
Country of Origin
United States

Dimensions

Intake Louver Outside Height
62 1/2 in
Intake Louver Inside Width
27 in
Inside Height (In.)
54 in
Outside Width (In.)
32 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height
58 1/2 in
Rough Opening Width
30 in
Flange Width
1 1/2 in
Outside Height
59 1/2 in
Rough Opening Height
60 in
Inside Width
27 3/4 in
Outside Width
29 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
60H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
62.5"H 32.5"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Number of Blades
12
Louver Free Area
5.496 sq ft
Blade Angle (Deg.)
45/90
Louver Max. Intake
6,145 cfm
Includes
Bird Screen
Louver Max. Exhaust
8,787 cfm
Louver Item
Combination Louver Damper
Louver Maximum Intake
6,145 cfm
Maximum Exhaust
8,787 cfm
Material
Aluminum
Adjustable Blades
Yes
Finish
Mill
Frame Type
Flanged
Blade Angle
45 Degrees
Free Area
5.5 sq ft
Maximum Air Velocity
3,000 fpm
Intake or Exhaust Application
Exhaust, Intake
Beginning Point of Water Penetration
1,118 fpm
Blade Type
Drainable

Description

62.5 In.H 32.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 60 in, Rough Opening Width 30 in, Louver Maximum Intake 6,145 cfm, Maximum Exhaust 8,787 cfm, Flange Width 1 1/2 in, Free Area 5.5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 27 3/4 in, Number of Blades 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.