Zoro Homepage

Louver Damper, Adjustable, 60H x 42W

  • Mfr # 20UC18

  • Zoro # G2239940


product price: $1,786.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
60H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Number of Blades
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC18
Zoro #
G2239940
UPC #
190735155462
Country of Origin
United States

Dimensions

Inside Height (In.)
54 in
Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
62 1/2 in
Intake Louver Inside Width
39 in
Outside Width (In.)
44 1/2 in
Inside Height
58 1/2 in
Outside Width
41 1/2 in
Rough Opening Width
42 in
Flange Width
1 1/2 in
Outside Height
59 1/2 in
Inside Width
39 3/4 in
Rough Opening Height
60 in

Description

62.5 In.H 44.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 60 in, Rough Opening Width 42 in, Louver Maximum Intake 8,876 cfm, Maximum Exhaust 12,692 cfm, Flange Width 1 1/2 in, Free Area 7.9 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 39 3/4 in, Number of Blades 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.