Zoro Homepage

Louver Damper, Adjustable, 60H x 54W

  • Mfr # 20UC32

  • Zoro # G2239907


product price: $1,997.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
60H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
16,598 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UC32
Zoro #
G2239907
UPC #
190735155592
Country of Origin
United States

Dimensions

Outside Width (In.)
56 1/2 in
Intake Louver Inside Width
51 in
Intake Louver Outside Height
62 1/2 in
Inside Height (In.)
54 in
Flange Width (In.)
1 1/2 in
Inside Height
58 1/2 in
Rough Opening Height
60 in
Outside Width
53 1/2 in
Outside Height
59 1/2 in
Inside Width
51 3/4 in
Rough Opening Width
54 in
Flange Width
1 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
60H x 54W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
62.5"H 56.5"W Drnbl Extrd Alu Combo Dmpr
Louver Max. Exhaust
16,598 cfm
Louver Max. Intake
11,607 cfm
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Number of Blades
12
Blade Angle (Deg.)
45/90
Louver Item
Combination Louver Damper
Louver Free Area
10.38 sq ft
Material
Aluminum
Louver Maximum Intake
11,607 cfm
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
3000 fpm
Adjustable Blades
Yes
Blade Angle
45 Degrees
Free Area
10.4 sq ft
Finish
Mill
Maximum Exhaust
16,598 cfm
Beginning Point of Water Penetration
1,118 fpm
Frame Type
Flanged
Blade Type
Drainable

Description

62.5 In.H 56.5 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Flanged, Outside Height 59 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 60 in, Rough Opening Width 54 in, Louver Maximum Intake 11,607 cfm, Maximum Exhaust 16,598 cfm, Flange Width 1 1/2 in, Free Area 10.4 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 58 1/2 in, Inside Width 51 3/4 in, Number of Blades 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.