Zoro Homepage

Louver Flange Kit, 30X30

  • Mfr # 33W757

  • Zoro # G7550977


product price: $61.39
/ea

Key Features

Height
1 1/2 in
Width
32 1/2 in
Includes
Mounting Hardware
Length
32 1/2 in
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W757
Zoro #
G7550977
UPC #
190735264638
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
32 1/2 in
Length
32 1/2 in
Rough Opening Height
30 in
Overall Width
32 1/2 in
Rough Opening Width
30 in
Overall Height
1 1/2 in
Overall Length
32 1/2 in

Details

Item
Louver Flange Kit
Includes
Mounting Hardware
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers
Material
Aluminum
Compatible Grainger Part Number
5NKH8, 5NKJ5

Description

Louver Flange Kit, Material Aluminum, Rough Opening Height 30 in, Rough Opening Width 30 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 5NKH8, 5NKJ5, Includes Mounting Hardware, Overall Width 32 1/2 in, Overall Length 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.