Zoro Homepage

Louver Flange Kit, 36X48

  • Mfr # 33W760

  • Zoro # G5588301


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Height
1 1/2 in
Width
38 1/2 in
Includes
Mounting Hardware
Material
Aluminum
Length
50 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W760
Zoro #
G5588301
UPC #
190735264669
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
38 1/2 in
Length
50 1/2 in
Rough Opening Height
48 in
Overall Height
1 1/2 in
Overall Width
38 1/2 in
Overall Length
50 1/2 in
Rough Opening Width
36 in

Details

Item
Louver Flange Kit
Includes
Mounting Hardware
Material
Aluminum
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers

Description

Louver Flange Kit, Material Aluminum, Rough Opening Height 48 in, Rough Opening Width 36 in, Overall Height 1 1/2 in, Compatible with Grainger Part Number 45C681, 5NKJ8, Includes Mounting Hardware, Overall Width 38 1/2 in, Overall Length 50 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.