Zoro Homepage

Louver Flange Kit, 48X36

  • Mfr # 33W762

  • Zoro # G5570783


product price: $81.59
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Height
1 1/2 in
Width
50 1/2 in
Includes
Mounting Hardware
Material
Aluminum
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W762
Zoro #
G5570783
UPC #
190735264683
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
50 1/2 in
Length
38 1/2 in
Rough Opening Height
36 in
Overall Width
50 1/2 in
Overall Height
1 1/2 in
Rough Opening Width
48 in
Overall Length
38 1/2 in

Details

Item
Louver Flange Kit
Includes
Mounting Hardware
Material
Aluminum
For Use With
Aluminum Combination Louver Dampers And Drainable Fixed Louvers

Description

Louver Flange Kit, Material Aluminum, Rough Opening Height 36 in, Rough Opening Width 48 in, Overall Height 1 1/2 in, Compatible Grainger Part Number 45C682, 5NKJ9, Includes Mounting Hardware, Overall Width 50 1/2 in, Overall Length 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.