Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 18-24 In, Galvanized Steel

  • Mfr # 3C972

  • Zoro # G1555102


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Louver Max. Intake
1,050 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C972
Zoro #
G1555102
UPC #
190735281246
Country of Origin
United States

Dimensions

Outside Width (In.)
22 to 28
Inside Height (In.)
18 in
Flange Width (In.)
2 in
Intake Louver Outside Height
22 in
Intake Louver Inside Width
18 in to 24 in
Mounting Hole Size (In.)
9/32 x 1/2
Minimum Outside Width
22 in
Outside Height
22 in
Frame Depth
4 in
Fixed or Adjustable Dimensions
Adjustable Width
Rough Opening Width
18 in
Inside Width
18 in
Outside Width
22 in
Inside Height
18 in
Maximum Outside Width
28 in
Rough Opening Height
18 in
Flange Width
2 in
Minimum Inside Diameter
18 in
Maximum Inside Diameter
24 in
Maximum Inside Width
24 in
Minimum Inside Width
18 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Item
22"H 22"W Non-Drnbl GSteel Intake Louver
Louver Max. Intake
1,050 cfm
Louver Max. Exhaust
1,500 cfm
Louver Free Area
0.730 to 0.980 sq ft
Number of Blades
2
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Maximum Exhaust
1,500 cfm
Louver Maximum Intake
1,050 cfm
Free Area
1 sq ft
Frame Type
Flanged
Mounting Style
Surface Mount
Beginning Point of Water Penetration
766 fpm
Material Grade
G90
Finish
Mill
Maximum Air Velocity
3000 fpm
Blade Angle
45 Degrees
Blade Type
Non-Drainable
Intake or Exhaust Application
Exhaust, Intake
Material
Galvanized Steel

Description

22 In.H 22 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 22 in, Outside Width 22 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 1,050 cfm, Maximum Exhaust 1,500 cfm, Maximum Outside Width 28 in, Minimum Outside Width 22 in, Flange Width 2 in, Free Area 1 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.