Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 18-30 In, Aluminum

  • Mfr # 4F953

  • Zoro # G3478273


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Louver Max. Exhaust
2,500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F953
Zoro #
G3478273
UPC #
190735323427
Country of Origin
United States

Dimensions

Inside Height (In.)
24 in
Flange Width (In.)
2 in
Outside Width (In.)
22 to 34
Intake Louver Outside Height
28 in
Mounting Hole Size (In.)
9/32 x 1/2
Intake Louver Inside Width
18 in to 30 in
Fixed or Adjustable Dimensions
Adjustable Width
Maximum Outside Width
34 in
Frame Depth
4 in
Rough Opening Width
18 in
Outside Height
28 in
Flange Width
2 in
Rough Opening Height
24 in
Inside Width
18 in
Inside Height
24 in
Outside Width
22 in
Minimum Outside Width
22 in
Minimum Inside Diameter
18 in
Maximum Inside Diameter
30 in
Maximum Inside Width
30 in
Minimum Inside Width
18 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 18W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Item
28"H 22"W Non-Drnbl Alu Intake Louver
Louver Max. Exhaust
2,500 cfm
Number of Blades
3
Louver Free Area
1.140 to 1.950 sq ft
Louver Item
Stationary Intake Louver
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Louver Max. Intake
1,750 cfm
Beginning Point of Water Penetration
766 fpm
Louver Maximum Intake
1,750 cfm
Finish
Mill
Mounting Style
Surface Mount
Maximum Exhaust
2,500 cfm
Material
Aluminum
Blade Angle
45 Degrees
Material Grade
3003
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Free Area
2 sq ft
Blade Type
Non-Drainable
Maximum Air Velocity
3000 fpm

Description

28 In.H 22 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 28 in, Outside Width 22 in, Rough Opening Height 24 in, Rough Opening Width 18 in, Louver Maximum Intake 1,750 cfm, Maximum Exhaust 2,500 cfm, Maximum Outside Width 34 in, Minimum Outside Width 22 in, Flange Width 2 in, Free Area 2 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.