Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 24-36 In, Aluminum

  • Mfr # 4F955

  • Zoro # G2962513


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F955
Zoro #
G2962513
UPC #
190735323441
Country of Origin
United States

Dimensions

Intake Louver Outside Height
40 in
Intake Louver Inside Width
24 in to 36 in
Flange Width (In.)
2 in
Mounting Hole Size (In.)
9/32 x 1/2
Outside Width (In.)
28 to 40
Inside Height (In.)
36 in
Inside Width
24 in
Maximum Outside Width
40 in
Frame Depth
4 in
Outside Height
40 in
Inside Height
36 in
Rough Opening Width
24 in
Outside Width
28 in
Rough Opening Height
36 in
Flange Width
2 in
Minimum Outside Width
28 in
Fixed or Adjustable Dimensions
Adjustable Width
Minimum Inside Diameter
24 in
Maximum Inside Diameter
36 in
Minimum Inside Width
24 in
Maximum Inside Width
36 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Item
40"H 28"W Non-Drnbl Alu Intake Louver
Number of Blades
6
Louver Max. Intake
3,150 cfm
Includes
Bird Screen, Screen Fasteners
For Use With
Intake or Exhaust Applications
Louver Free Area
2.350 to 3.570 sq ft
Blade Angle (Deg.)
45
Louver Max. Exhaust
4,500 cfm
Louver Item
Stationary Intake Louver
Maximum Exhaust
4,500 cfm
Beginning Point of Water Penetration
766 fpm
Free Area
3.6 sq ft
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Louver Maximum Intake
3,150 cfm
Material
Aluminum
Blade Angle
45 Degrees
Blade Type
Non-Drainable
Maximum Air Velocity
3000 fpm
Material Grade
3003
Finish
Mill
Frame Type
Flanged

Description

40 In.H 28 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 40 in, Outside Width 28 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 3,150 cfm, Maximum Exhaust 4,500 cfm, Maximum Outside Width 40 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 3.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.