Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 24-36 In, Galvanized Steel

  • Mfr # 3C974

  • Zoro # G0760785


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Flange Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C974
Zoro #
G0760785
UPC #
190735281260
Country of Origin
United States

Dimensions

Flange Width (In.)
2 in
Intake Louver Inside Width
24 in to 36 in
Intake Louver Outside Height
40 in
Inside Height (In.)
36 in
Outside Width (In.)
28 to 40
Mounting Hole Size (In.)
9/32 x 1/2
Outside Width
28 in
Flange Width
2 in
Rough Opening Height
36 in
Rough Opening Width
24 in
Maximum Outside Width
40 in
Inside Height
36 in
Fixed or Adjustable Dimensions
Adjustable Width
Inside Width
24 in
Frame Depth
4 in
Minimum Outside Width
28 in
Outside Height
40 in
Minimum Inside Diameter
24 in
Maximum Inside Diameter
36 in
Maximum Inside Width
36 in
Minimum Inside Width
24 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Item
40"H 28"W Non-Drnbl GSteel Intake Louver
Louver Free Area
2.350 to 3.570 sq ft
Louver Max. Intake
3,150 cfm
Louver Item
Stationary Intake Louver
Number of Blades
6
Includes
Bird Screen, Screen Fasteners
Louver Max. Exhaust
4,500 cfm
Blade Angle (Deg.)
45
For Use With
Intake or Exhaust Applications
Beginning Point of Water Penetration
766 fpm
Material
Galvanized Steel
Maximum Exhaust
4,500 cfm
Maximum Air Velocity
3000 fpm
Material Grade
G90
Frame Type
Flanged
Blade Type
Non-Drainable
Louver Maximum Intake
3,150 cfm
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Free Area
3.6 sq ft

Description

40 In.H 28 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 40 in, Outside Width 28 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 3,150 cfm, Maximum Exhaust 4,500 cfm, Maximum Outside Width 40 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 3.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.