Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 24-42 In, Aluminum

  • Mfr # 4F957

  • Zoro # G2381075


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Intake Louver Inside Width
24 in to 42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F957
Zoro #
G2381075
UPC #
190735323465
Country of Origin
United States

Dimensions

Intake Louver Inside Width
24 in to 42 in
Flange Width (In.)
2 in
Inside Height (In.)
42 in
Outside Width (In.)
28 to 46
Intake Louver Outside Height
46 in
Mounting Hole Size (In.)
9/32 x 1/2
Frame Depth
4 in
Inside Height
42 in
Inside Width
24 in
Maximum Outside Width
46 in
Rough Opening Width
24 in
Minimum Outside Width
28 in
Rough Opening Height
42 in
Outside Width
28 in
Fixed or Adjustable Dimensions
Adjustable Width
Outside Height
46 in
Flange Width
2 in
Maximum Inside Diameter
42 in
Minimum Inside Diameter
24 in
Maximum Inside Width
42 in
Minimum Inside Width
24 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
3003 Aluminum
Item
46"H 28"W Non-Drnbl Alu Intake Louver
Louver Free Area
3.160 to 5.610 sq ft
Blade Angle (Deg.)
45
Louver Max. Intake
4,290 cfm
Number of Blades
7
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
6,125 cfm
Louver Item
Stationary Intake Louver
Includes
Bird Screen, Screen Fasteners
Maximum Air Velocity
3000 fpm
Material
Aluminum
Frame Type
Flanged
Intake or Exhaust Application
Exhaust, Intake
Material Grade
3003
Mounting Style
Surface Mount
Beginning Point of Water Penetration
766 fpm
Maximum Exhaust
6,125 cfm
Blade Angle
45 Degrees
Blade Type
Non-Drainable
Louver Maximum Intake
4,290 cfm
Free Area
5.6 sq ft
Finish
Mill

Description

46 In.H 28 In.W Non-Drnbl Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 46 in, Outside Width 28 in, Rough Opening Height 42 in, Rough Opening Width 24 in, Louver Maximum Intake 4,290 cfm, Maximum Exhaust 6,125 cfm, Maximum Outside Width 46 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 5.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm, Blade Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.