Louver, Intake, 24-42 In, Galvanized Steel
Mfr # 4F423
Zoro # G0487365
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 24W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
For Use With
Intake or Exhaust Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4F423
Zoro #
G0487365
UPC #
190735323397
Country of Origin
United States
Dimensions
Inside Height (In.)
42 in
Outside Width (In.)
28 to 46
Intake Louver Outside Height
46 in
Mounting Hole Size (In.)
9/32 x 1/2
Intake Louver Inside Width
24 in to 42 in
Flange Width (In.)
2 in
Fixed or Adjustable Dimensions
Adjustable Width
Inside Width
24 in
Inside Height
42 in
Rough Opening Height
42 in
Rough Opening Width
24 in
Flange Width
2 in
Outside Height
46 in
Maximum Outside Width
46 in
Outside Width
28 in
Frame Depth
4 in
Minimum Outside Width
28 in
Maximum Inside Diameter
42 in
Minimum Inside Diameter
24 in
Minimum Inside Width
24 in
Maximum Inside Width
42 in
Description
46 In.H 28 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 46 in, Outside Width 28 in, Rough Opening Height 42 in, Rough Opening Width 24 in, Louver Maximum Intake 4,290 cfm, Maximum Exhaust 6,125 cfm, Maximum Outside Width 46 in, Minimum Outside Width 28 in, Flange Width 2 in, Free Area 5.6 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.