Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Intake, 36-48 In, Galvanized Steel

  • Mfr # 3C975

  • Zoro # G0995005


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Inside Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C975
Zoro #
G0995005
UPC #
190735281277
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Intake Louver Inside Width
36 in to 48 in
Flange Width (In.)
2 in
Outside Width (In.)
40 to 52
Intake Louver Outside Height
40 in
Mounting Hole Size (In.)
9/32 x 1/2
Rough Opening Height
36 in
Maximum Outside Width
52 in
Outside Height
40 in
Rough Opening Width
36 in
Frame Depth
4 in
Inside Height
36 in
Fixed or Adjustable Dimensions
Adjustable Width
Flange Width
2 in
Inside Width
36 in
Outside Width
40 in
Minimum Outside Width
40 in
Minimum Inside Diameter
36 in
Maximum Inside Diameter
48 in
Maximum Inside Width
48 in
Minimum Inside Width
36 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
G90 Galvanized Steel
Item
40"H 40"W Non-Drnbl GSteel Intake Louver
Includes
Bird Screen, Screen Fasteners
Louver Max. Exhaust
6,000 cfm
For Use With
Intake or Exhaust Applications
Louver Max. Intake
4,200 cfm
Number of Blades
6
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Louver Free Area
3.570 to 4.790 sq ft
Material Grade
G90
Beginning Point of Water Penetration
766 fpm
Material
Galvanized Steel
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Free Area
4.8 sq ft
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Non-Drainable
Maximum Air Velocity
3000 fpm
Frame Type
Flanged
Maximum Exhaust
6,000 cfm
Louver Maximum Intake
4,200 cfm
Finish
Mill

Description

40 In.H 40 In.W Non-Drnbl GSteel Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 40 in, Outside Width 40 in, Rough Opening Height 36 in, Rough Opening Width 36 in, Louver Maximum Intake 4,200 cfm, Maximum Exhaust 6,000 cfm, Maximum Outside Width 52 in, Minimum Outside Width 40 in, Flange Width 2 in, Free Area 4.8 sq ft, Beginning Point of Water Penetration 766 fpm, Maximum Air Velocity 3000 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.