Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 30 x 30 In, Aluminum

  • Mfr # 4FZF6

  • Zoro # G0511122


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Inside Height (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZF6
Zoro #
G0511122
UPC #
190735324202
Country of Origin
United States

Dimensions

Inside Height (In.)
17 in
Intake Louver Outside Height
29 1/2 in
Outside Width (In.)
29 1/2 in
Intake Louver Inside Width
27 in
Flange Width (In.)
1 1/4 in
Outside Width
29 1/2 in
Outside Height
29 1/2 in
Maximum Outside Width
29 1/2 in
Minimum Outside Width
29 1/2 in
Inside Width
27 in
Rough Opening Width
30 in
Frame Depth
4 in
Inside Height
17 in
Rough Opening Height
30 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Item
30"H 30"W Non-Drnbl Alu Modular Louver
Louver Free Area
2.234 sq ft
Louver Item
Modular Intake Louver
Blade Angle (Deg.)
45
For Use With
Intake or Exhaust Applications
Louver Max. Intake
2,115 cfm
Number of Blades
4
Louver Max. Exhaust
3,022 cfm
Includes
Bird Screen, Screen Fasteners
Beginning Point of Water Penetration
709 fpm
Frame Type
Hat Channel
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Maximum Air Velocity
3000 fpm
Material
Aluminum
Maximum Exhaust
3,022 cfm
Blade Angle
45 Degrees
Louver Maximum Intake
2,115 cfm
Free Area
2.8 sq ft
Blade Type
Non-Drainable
Mounting Style
Flush Mount

Description

30 In.H 30 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 2,115 cfm, Maximum Exhaust 3,022 cfm, Maximum Outside Width 29 1/2 in, Minimum Outside Width 29 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.