Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 30x30In, Galvannealed

  • Mfr # 4FZG6

  • Zoro # G2163427


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Louver Free Area
2.234 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZG6
Zoro #
G2163427
UPC #
190735324295
Country of Origin
United States

Dimensions

Intake Louver Outside Height
29 1/2 in
Flange Width (In.)
1 1/4 in
Outside Width (In.)
29 1/2 in
Inside Height (In.)
17 in
Intake Louver Inside Width
27 in
Inside Height
17 in
Rough Opening Width
30 in
Frame Depth
4 in
Inside Width
27 in
Rough Opening Height
30 in
Minimum Outside Width
29 1/2 in
Maximum Outside Width
29 1/2 in
Outside Height
29 1/2 in
Outside Width
29 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 30W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Item
30"H 30"W Non-Drnbl GSteel Modulr Louver
Louver Free Area
2.234 sq ft
Louver Item
Modular Intake Louver
Number of Blades
4
For Use With
Intake or Exhaust Applications
Includes
Bird Screen, Screen Fasteners
Louver Max. Exhaust
3,022 cfm
Louver Max. Intake
2,115 cfm
Blade Angle (Deg.)
45
Frame Type
Hat Channel
Beginning Point of Water Penetration
709 fpm
Mounting Style
Flush Mount
Blade Angle
45 Degrees
Free Area
2.8 sq ft
Maximum Exhaust
3,022 cfm
Blade Type
Non-Drainable
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
3000 fpm
Material
Galvanized Steel
Louver Maximum Intake
2,115 cfm

Description

30 In.H 30 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 2,115 cfm, Maximum Exhaust 3,022 cfm, Maximum Outside Width 29 1/2 in, Minimum Outside Width 29 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.