Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 36 x 24 In, Aluminum

  • Mfr # 4FZF7

  • Zoro # G2984913


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Intake Louver Inside Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZF7
Zoro #
G2984913
UPC #
190735324219
Country of Origin
United States

Dimensions

Intake Louver Inside Width
33 in
Intake Louver Outside Height
23 1/2 in
Inside Height (In.)
23 in
Flange Width (In.)
1 1/4 in
Outside Width (In.)
35 1/2 in
Outside Height
23 1/2 in
Minimum Outside Width
35 1/2 in
Rough Opening Height
24 in
Outside Width
35 1/2 in
Maximum Outside Width
35 1/2 in
Inside Height
23 in
Rough Opening Width
36 in
Inside Width
33 in
Frame Depth
4 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Item
24"H 36"W Non-Drnbl Alu Modular Louver
Includes
Bird Screen, Screen Fasteners
Number of Blades
6
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Louver Item
Modular Intake Louver
Louver Free Area
2.175 sq ft
Louver Max. Exhaust
2,897 cfm
Louver Max. Intake
2,028 cfm
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Non-Drainable
Frame Type
Hat Channel
Material
Aluminum
Maximum Air Velocity
3000 fpm
Finish
Mill
Maximum Exhaust
2,897 cfm
Blade Angle
45 Degrees
Louver Maximum Intake
2,028 cfm
Free Area
2.8 sq ft
Beginning Point of Water Penetration
709 fpm
Mounting Style
Flush Mount

Description

24 In.H 36 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 23 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 24 in, Rough Opening Width 36 in, Louver Maximum Intake 2,028 cfm, Maximum Exhaust 2,897 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 2.8 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.