Zoro Homepage

Louver, Wall Opening 36 x 48 In, Aluminum

  • Mfr # 4FZF9

  • Zoro # G1566792


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZF9
Zoro #
G1566792
UPC #
190735324233
Country of Origin
United States

Dimensions

Outside Width (In.)
35 1/2 in
Inside Height (In.)
47 in
Intake Louver Inside Width
33 in
Intake Louver Outside Height
47 1/2 in
Flange Width (In.)
1 1/4 in
Outside Height
47 1/2 in
Outside Width
35 1/2 in
Rough Opening Width
36 in
Frame Depth
4 in
Maximum Outside Width
35 1/2 in
Inside Height
47 in
Rough Opening Height
48 in
Inside Width
33 in
Minimum Outside Width
35 1/2 in

Description

48 In.H 36 In.W Non-Drnbl Alu Modular Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 36 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 35 1/2 in, Minimum Outside Width 35 1/2 in, Flange Width Not Applicable, Free Area 5.2 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.