Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver, Wall Opening 48x36In, Galvannealed

  • Mfr # 4FZH1

  • Zoro # G1895546


product price: $489.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 48W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Outside Width (In.)
47 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FZH1
Zoro #
G1895546
UPC #
190735324332
Country of Origin
United States

Dimensions

Outside Width (In.)
47 1/2 in
Intake Louver Outside Height
35 1/2 in
Intake Louver Inside Width
45 in
Flange Width (In.)
1 1/4 in
Inside Height (In.)
35 in
Minimum Outside Width
47 1/2 in
Outside Width
47 1/2 in
Rough Opening Width
48 in
Rough Opening Height
36 in
Frame Depth
4 in
Outside Height
35 1/2 in
Inside Width
45 in
Inside Height
35 in
Maximum Outside Width
47 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 48W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Galvannealed Steel
Item
36"H 48"W Non-Drnbl GSteel Modulr Louver
Louver Max. Exhaust
5,855 cfm
Louver Item
Modular Intake Louver
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Louver Free Area
4.481 sq ft
Louver Max. Intake
4,099 cfm
Number of Blades
7
Includes
Bird Screen, Screen Fasteners
Maximum Exhaust
5,855 cfm
Beginning Point of Water Penetration
709 fpm
Frame Type
Hat Channel
Maximum Air Velocity
3000 fpm
Finish
Mill
Material
Galvanized Steel
Louver Maximum Intake
4,099 cfm
Free Area
5.4 sq ft
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Non-Drainable
Blade Angle
45 Degrees
Mounting Style
Flush Mount

Description

36 In.H 48 In.W Non-Drnbl GSteel Modulr Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Flush Mount, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 4,099 cfm, Maximum Exhaust 5,855 cfm, Maximum Outside Width 47 1/2 in, Minimum Outside Width 47 1/2 in, Flange Width Not Applicable, Free Area 5.4 sq ft, Beginning Point of Water Penetration 709 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.