Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Hopper, 4000 Lb, 1/2 Cu Yd

  • Mfr # 5PKF2

  • Zoro # G7631705


product price: $879.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Load Capacity
4000 lb
Finish
Powder Coated
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Fork Pocket Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKF2
Zoro #
G7631705
UPC #
190735348871
Country of Origin
China

Dimensions

Fork Pocket Depth
24 in
Overall Width
25"
Fork Pocket Width
7-1/2 in
Overall Length
51-1/4"
Overall Height
28"
Fork Pocket Height
2-1/2 in

Details

Color
Red
Load Capacity
4000 lb
Item
Self Dumping Hoppers
Finish
Powder Coated
Load Capacity - Hoppers and Cube Trucks
4,000 lb
Volume Capacity
1/2 cu. yd.
Hopper Type
Low Profile
Hopper Base
Low Profile
Dump Angle
90 Degrees
Cubic Foot Capacity
13.5 cu ft.
Color - Hoppers and Cube Trucks
Red
Hopper Material
Steel
Container Material - Hoppers and Cube Trucks
Steel
Hopper Release
Chain/Cable Release
Cubic Yard Capacity
0.5 cu yd
Frame Material
Steel
Fork Pocket Spacing
5 in
Capacity - Cubic Yard
1/2 cu yd
Included Casters
Casters Not Included
Frame Gauge
3 1/2 mm
Hopper Profile
Low Profile
Hopper Release Type
Chain/Cable
Capacity - Cubic Foot
13 1/2 cu ft
Mobility Type
Fork Pockets
Load Capacity - Maximum
4,000 lb

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 4,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 13 1/2 cu ft, Capacity - Cubic Yard 1/2 cu yd, Overall Height 28 in, Overall Length 51 1/4 in, Overall Width 25 in, Frame Gauge 3 1/2 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.