Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile Hopper, 6000 Lb, 51 1/4x49

  • Mfr # 5PKF9

  • Zoro # G2128905


product price: $1,437.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
6000 lb
Fork Pocket Height
2-1/2 in
Container Material - Hoppers and Cube Trucks
Steel
Dump Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PKF9
Zoro #
G2128905
UPC #
190735348949
Country of Origin
China

Dimensions

Fork Pocket Height
2-1/2 in
Overall Length
51-1/4"
Overall Height
41"
Fork Pocket Width
7-1/2 in
Fork Pocket Depth
24 in
Overall Width
49"

Details

Color
Red
Load Capacity
6000 lb
Item
Self Dumping Hoppers
Container Material - Hoppers and Cube Trucks
Steel
Dump Angle
90 Degrees
Hopper Type
Low Profile
Cubic Yard Capacity
1.5 cu yd
Color - Hoppers and Cube Trucks
Red
Hopper Base
Low Profile
Hopper Release
Chain/Cable Release
Load Capacity - Hoppers and Cube Trucks
6,000 lb
Volume Capacity
1-1/2 cu. yd.
Cubic Foot Capacity
40.5 cu ft.
Finish
Powder Coated
Hopper Material
Steel
Frame Material
Steel
Hopper Profile
Low Profile
Capacity - Cubic Foot
40 1/2 cu ft
Hopper Release Type
Chain/Cable
Load Capacity - Maximum
6,000 lb
Frame Gauge
3 3/4 mm
Included Casters
Casters Not Included
Mobility Type
Fork Pockets
Capacity - Cubic Yard
1 1/2 cu yd
Fork Pocket Spacing
15 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Low Profile, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 41 in, Overall Length 51 1/4 in, Overall Width 49 in, Frame Gauge 3 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.