Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, Hardwired, 24VAC

  • Mfr # 4PU51

  • Zoro # G2808635


product price: $20.49
/ea

Key Features

Voltage
24VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
No
Height
3 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PU51
Zoro #
G2808635
UPC #
190735331996
Country of Origin
China

Dimensions

Height
3 1/4"
Width
3 1/16"
Depth
1 1/8 in
Digit Size
Standard
Overall Height
3 1/4 in
Overall Width
3 1/16 in
Overall Depth
1 1/8 in

Details

Item
Low Voltage Thermostat
Voltage
24VAC
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
No
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
Yes
Terminal Designations
R, W
Automatic Changeover
No
Features
Mercury Free
Fan Switching
No
Footnotes
4"
Mounting
Horizontal
For Use With
(250-750 Millivolt and 30V AC) Heat Only System, Gas, Oil
Display Type
Analog
Battery Backup
No
Key Pad Lockout
No
Dehumidification Control
No
Temperature Limiting
No
Temporary Program Override
No
Temporary Temperature Hold
No
Humidification Control
No
Control Type
Slide Switch
Stages
1H Conventional, 1H Heat Pump
Type
Mechanical Nonprogrammable Conventional Systems
Maximum Control Temperature
90 Degrees F
Fan Settings
Auto-On
Minimum Control Temperature
50 Degrees F
System/Fan Settings
On-Off/Auto-On
Number of Heating Stages - Conventional System
1
Housing Color
White
Application
Heat Only
Compatible System Type
Gas Forced Air Furnaces, Electric Forced Air Furnaces, Millivolt
Includes Positive Off
Yes
Thermostat Type
Low Voltage
Mounting Direction/Shape
Square
Temperature Differential
2 to 3 Degrees F
Electrical Connection Type
Hardwired
Temperature Readout
No
Millivolt Compatible
Yes
Mercury Free
Yes
Mounting Direction
Horizontal
Temperature Control Range
50 Degrees to 90 Degrees F
Shape
Square
System Settings
On-Off
Differential Type
Fixed
Number of Heating Stages - Heat Pump System
1
Temperature Scale
Fahrenheit

Description

Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 24V AC, 750mV Compatible Yes, Mounting Horizontal, Height 3 1/4 in, Width 3 1/16 in, Depth 1 1/8 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With (250-750 Millivolt and 30V AC) Heat Only System, Gas, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.