Zoro Homepage

LP Infrared Tube Heater, 100,000 BtuH

  • Mfr # 7D842

  • Zoro # G0458245


product price: $1,519.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Gas Type
LP
Clearance to Combustibles (In.) Front 1-45 Deg.
39
BtuH
100,000
Clearance to Combustibles (In.) Top 1-45 Deg.
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D842
Zoro #
G0458245
UPC #
00194484317348
Country of Origin
United States

Dimensions

Width
18-1/8 in
Min. Mounting Height
15 ft
Length
376 in
Height
8-1/2 in
Vent Dia.
4 in
Overall Height
8 1/2 in
Overall Width
18 1/8 in
Floor Coverage @ Minimum Mounting Height
30 ft x 30 ft
Overall Depth
31 3/8 ft
Vent Diameter
4 in
Gas Connection Size
1/2 in
Radiant Tube Length
30 ft
Manufacturers Warranty Length
1 yr

Details

Item
Gas Infrared Tube Heater
Includes
Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Gas Type
LP
Clearance to Combustibles (In.) Front 1-45 Deg.
39
BtuH
100,000
Clearance to Combustibles (In.) Top 1-45 Deg.
10
Clearance to Combustibles (In.) Behind 45 Deg.
8
Amps AC
4.8
Radiant Pipe
30 ft
Clearance to Combustibles (In.) Behind 1-45 Deg.
8
Clearance to Combustibles (In.) Sides 0 Deg.
14
Standards
CSA Blue Star Certified
Clearance to Combustibles (In.) Top 0 Deg.
6
Indoor/Outdoor
Indoor, Outdoor
Hz
60
Heater Voltage
120 V AC
Clearance to Combustibles (In.) Below 0 Deg.
66
Clearance to Combustibles (In.) Top 45 Deg.
10
Clearance to Combustibles (In.) Front 45 Deg.
39
Heat Output
100,000 BtuH
Reflector Material
Aluminum
Fuel Type
Propane
Heating Method
Radiant
Thermostat Included
No
Fuel Consumption
1.09 gph
Amperage
4.8 A
Gas Connection Type
NPT
Clearance to Combustibles 0 Deg. - Top x Below x Sides
6 in x 66 in x 14 in x 14 in
For Use Outdoors
Indoor Only
Clearance to Combustibles 45 Deg. - Top x Below x Sides
10 in x 66 in x 39 in x 8 in
Operating Temperature
480 Degrees F
Ignition Type
Hot-Surface
Heating Capacity Input
100,000 BtuH
Radiant Tube Material
Aluminum
Frequency
60 Hz
Product Type
Suspended Infrared Tube Heater
Element Type
Radiant Pipe
For Use Indoors/Outdoors
Indoor Only

Description

Product Type Suspended Infrared Tube Heater, Fuel Type Propane, Heating Capacity Input 100,000 BtuH, Radiant Tube Length 30 ft, Floor Coverage @ Minimum Mounting Height 30 ft x 30 ft, Heating Method Radiant, Overall Height 8 1/2 in, Overall Width 18 1/8 in, Overall Depth 31 3/8 ft, Element Type Radiant Pipe, Thermostat Included No, Amperage 4.8 A, Heater Voltage 120 V AC, Heat Output 100,000 BtuH, Ignition Type Hot-Surface, Fuel Consumption 1.09 gph, Frequency 60 Hz, Gas Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.