Zoro Homepage

Lubricant, 7 in. L, Glycerin

  • Mfr # 45YP82

  • Zoro # G3957740


product price: $69.49
/ea

Key Features

For Use With
Peristaltic Pump
Height
8 5/16 in
Length
7 in
Tank (Gal.)
0.25 gal
Material of Construction
Glycerin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YP82
Zoro #
G3957740
UPC #
-
Country of Origin
United States

Dimensions

Height
8 5/16 in
Length
7 in
Overall Height
8.31 in
Overall Length
7 in

Details

Item
Lubricant
For Use With
Peristaltic Pump
Tank (Gal.)
0.25 gal
Material of Construction
Glycerin
Material
Glycerin
Standards
29 CFR 1910.1200
Includes
Hose Clamps
Compatible with Brand
Dayton
Product Type
Lubricant
Compatible with Pump Type
Peristaltic Chemical Metering Pump

Description

Lubricant, Includes Hose Clamps, Material Glycerin, Product Type Lubricant, Overall Length 7 in, Standards 29 CFR 1910.1200, Compatible with Brand Dayton, Compatible with Pump Type Peristaltic Chemical Metering Pump, Overall Height 8.31 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.