Zoro Homepage

Machine Tool Coolant Pump, 2.4 Gal.

  • Mfr # 11A473

  • Zoro # G8476142


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Application
Works With Most Optimum And Other Machine Tool Units Including The 5TXG1 & 5TXG3
Inlet/Outlet (In.)
3/8 in
GPM of Water @ 3 Ft. of Head
7.25 gpm
Max. Recommended Viscosity
110 SSU
Height (In.)
14 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11A473
Zoro #
G8476142
UPC #
190735110560
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
14 4/5 in
Width (In.)
10 4/5 in
Length (In.)
15 1/2 in

Details

Item
Machine Tool Coolant Pump
Application
Works With Most Optimum And Other Machine Tool Units Including The 5TXG1 & 5TXG3
Inlet/Outlet (In.)
3/8 in
GPM of Water @ 3 Ft. of Head
7.25 gpm
Max. Recommended Viscosity
110 SSU
GPM of Water @ 5 Ft. of Head
5.6 gpm
Voltage
115/230
Includes
Clips, Coolant Hose, Coolant Tank, Pump, PVC Hose, Switch
GPM of Water @ 1 Ft. of Head
8.5 gpm
Max. Temp.
180 Degrees F
Shut-Off (Ft.)
8.125 ft
Tank (Gal.)
2.4 gal
HP
1/8 hp
Amps
.7/.35

Description

Machine Tool Coolant Pump, 1/8 hp HP, .7/.35 Amps, Voltage 115/230, Length (In.) 15 1/2 in, Width (In.) 10 4/5 in, Height (In.) 14 4/5 in, Inlet/Outlet (In.) 3/8 in, GPM of Water @ 1 Ft. of Head 8.5 gpm, Shut-Off (Ft.) 8.125 ft, Max. Temp. 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.