Zoro Homepage

Magnesium Oxide, Ungrounded, K, 6 in

  • Mfr # G-T21MU6KAI

  • Zoro # G302492487


product price: $30.19
/ea

Key Features

Material
Inconel
Error Accuracy (%)
(Over 125 Degrees C) +/-0.4
Grounded / Ungrounded
Ungrounded
Construction
MgO Insulated with Glass
Max. Pressure (PSI)
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-T21MU6KAI
Zoro #
G302492487
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
6 in
Sheath Size (In.)
0.062 in

Details

Item
Thermocouple Probe
Material
Inconel
Error Accuracy (%)
(Over 125 Degrees C) +/-0.4
Grounded / Ungrounded
Ungrounded
Construction
MgO Insulated with Glass
Max. Pressure (PSI)
5,000 psi
Insulation
Magnesium Oxide
Plug or Connector Type
Mini Plug
Thermocouple Type
K
Error Accuracy (Deg. C)
+/-1.1 Below 275 Degrees C
Thermocouple Element
28 AWG
Temp. Limit (Deg. F)
1,250 Degrees C

Description

Thermocouple Probe, K

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.