Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnesium Oxide, Ungrounded, T, 12 in

  • Mfr # G-T21MU12TAS

  • Zoro # G802492499


product price: $33.39
/ea

Key Features

Material
304 Stainless Steel
Construction
MgO Insulated with Glass
Thermocouple Element
28 AWG
Probe Length
12 in
Max. Pressure (PSI)
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-T21MU12TAS
Zoro #
G802492499
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
12 in
Sheath Size (In.)
0.062 in

Details

Item
Thermocouple Probe
Material
304 Stainless Steel
Construction
MgO Insulated with Glass
Thermocouple Element
28 AWG
Max. Pressure (PSI)
5,000 psi
Temp. Limit (Deg. F)
350 Degrees C
Error Accuracy (%)
(Over 125 Degrees C) +/-0.4
Thermocouple Type
T
Error Accuracy (Deg. C)
+/-1.1 Below 125 Degrees C
Insulation
Magnesium Oxide
Plug or Connector Type
Mini Plug
Grounded / Ungrounded
Ungrounded

Description

Thermocouple Probe, Ungrounded, Thermocouple Type T, Probe Length 12 in, Plug or Connector Type Mini Plug, Material 304 Stainless Steel, Max. Pressure (PSI) 5,000 psi, Insulation Magnesium Oxide, Error Accuracy (Deg. C) +/-1.1 Below 125 Degrees C, Error Accuracy ( Percent) (Over 125 Degrees C) +/-0.4, Temp. Limit (Deg. F) 350 Degrees C, Sheath Size (In.) 0.062 in, Thermocouple Element 28 AWG, Construction MgO Insulated with Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.