Zoro Homepage

Magnesium Oxide, Ungrounded, T, 6 in

  • Mfr # G-T21MU6TCS

  • Zoro # G602492491


product price: $29.29
/ea

Key Features

Material
304 Stainless Steel
Error Accuracy (Deg. C)
+/-1.1 Below 125 Degrees C
Construction
MgO Insulated with Glass
Sheath Size (In.)
0.125 in
Thermocouple Type
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-T21MU6TCS
Zoro #
G602492491
UPC #
-
Country of Origin
United States

Dimensions

Sheath Size (In.)
0.125 in
Probe Length
6 in

Details

Item
Thermocouple Probe
Material
304 Stainless Steel
Error Accuracy (Deg. C)
+/-1.1 Below 125 Degrees C
Construction
MgO Insulated with Glass
Thermocouple Type
T
Error Accuracy (%)
(Over 125 Degrees C) +/-0.4
Insulation
Magnesium Oxide
Grounded / Ungrounded
Ungrounded
Plug or Connector Type
Mini Plug
Max. Pressure (PSI)
9,000 psi
Temp. Limit (Deg. F)
350 Degrees C
Thermocouple Element
22 AWG

Description

Thermocouple Probe, T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.