Zoro Homepage

Magnetic Coil, IEC, 120VAC, 40-95A

  • Mfr # 6EAU6

  • Zoro # G0849073


product price: $11.59
/ea

Key Features

Fits Brand
Dayton
For Use With
Dayton IEC Contactors 40 to 95 Amps
Voltage
120VAC
VA Rating
245
Contactor Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAU6
Zoro #
G0849073
UPC #
190735361313
Country of Origin
India

Details

Fits Brand
Dayton
Item
Replacement Coil
For Use With
Dayton IEC Contactors 40 to 95 Amps
Voltage
120VAC
VA Rating
245
Contactor Type
IEC
Phase
1
Coil Volts
120V AC
Hz
60
Type
IEC
Contactor Style
IEC
Compatible with Series
Dayton 40 to 95A Contactors
Frequency
60 Hz
Coil Power
245 VA

Description

Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series Dayton 40 to 95A Contactors, Contactor Style IEC, Coil Power 245 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.