Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Coil, IEC, 240VAC, 25-32A

  • Mfr # 6EAZ6

  • Zoro # G1083607


product price: $5.99
/ea

Key Features

Fits Brand
Dayton
For Use With
Dayton IEC Contactors 25 to 32 Amps
Voltage
240VAC
Coil Volts
240V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAZ6
Zoro #
G1083607
UPC #
190735361801
Country of Origin
India

Details

Fits Brand
Dayton
Item
Replacement Coil
For Use With
Dayton IEC Contactors 25 to 32 Amps
Voltage
240VAC
Coil Volts
240V AC
Phase
3
Contactor Type
IEC
Hz
60
VA Rating
100
Type
IEC
Shop By
Closeouts
Contactor Style
IEC
Coil Power
100 VA
Frequency
60 Hz
Compatible with Series
Dayton 25 to 32A Contactors

Description

Replacement Coil, Coil Voltage 240V AC, NEMA Size Not Applicable, Compatible with Series Dayton 25 to 32A Contactors, Contactor Style IEC, Coil Power 100 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.