Zoro Homepage

Magnetic Coil, IEC, 240VAC, 9-18A

  • Mfr # 6EAU7

  • Zoro # G0250582


product price: $4.49
/ea

Key Features

Fits Brand
Dayton
For Use With
Dayton IEC Contactors 9 to 18 Amps
Voltage
240VAC
VA Rating
70
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAU7
Zoro #
G0250582
UPC #
190735361320
Country of Origin
India

Details

Fits Brand
Dayton
Item
Replacement Coil
For Use With
Dayton IEC Contactors 9 to 18 Amps
Voltage
240VAC
VA Rating
70
Hz
60
Contactor Type
IEC
Coil Volts
240V AC
Phase
3
Type
IEC
Frequency
60 Hz
Coil Power
70 VA
Compatible with Series
Dayton 9 to 18A Contactors
Contactor Style
IEC

Description

Replacement Coil, Coil Voltage 240V AC, NEMA Size Not Applicable, Compatible with Series Dayton 9 to 18A Contactors, Contactor Style IEC, Coil Power 70 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.