Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Coil, IEC, 24VAC, 40-95A

  • Mfr # 6EAU4

  • Zoro # G2751533


product price: $11.89
/ea

Key Features

Fits Brand
Dayton
For Use With
Dayton IEC Contactors 40 to 95 Amps
Voltage
24VAC
VA Rating
245
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAU4
Zoro #
G2751533
UPC #
190735361290
Country of Origin
India

Details

Fits Brand
Dayton
Item
Replacement Coil
For Use With
Dayton IEC Contactors 40 to 95 Amps
Voltage
24VAC
VA Rating
245
Hz
60
Contactor Type
IEC
Coil Volts
24V AC
Type
IEC
Compatible with Series
Dayton 40 to 95A Contactors
Contactor Style
IEC
Frequency
60 Hz
Coil Power
245 VA

Description

Replacement Coil, Coil Voltage 24V AC, NEMA Size Not Applicable, Compatible with Series Dayton 40 to 95A Contactors, Contactor Style IEC, Coil Power 245 VA, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.