Man. Pallet Lifter, 2200 lb., 21-1/4 in. W

  • Mfr # 2PLH9

  • Zoro # G3481899


product price: $1,015.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 1/2 in
Overall Length
61 3/4 in
Fork Style
Narrow
Overall Width
21 1/2 in
Color
Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PLH9
Zoro #
G3481899
UPC #
190735228944
Country of Origin
China

Dimensions

Overall Height
48 1/2 in
Overall Length
61 3/4 in
Overall Width
21 1/2 in
Fork Height Lowered
3 3/8 in
Fork Height Raised
31 1/2 in
Fork Length
46 in
Fork Width
6 1/2 in
Width Across Forks
21 1/2 in
Width Between Forks
9 in
Caster Wheel Dia.
8 in
Maximum Lifting Height
31 1/2 in
Strokes To Maximum Lift Height
20/65
Load Wheel Diameter
3 1/8 in
Base Inside Width
9 in
Base Outside Width
21 1/2 in
Minimum Lifting Height
4 in
Lifting Height Range
3-3/8 in to 31-1/2 in
Steer Wheel Diameter
7 in

Details

Fork Style
Narrow
Color
Red/Black
Load Capacity
2,200 lb
Item
Manual High-Lift Pallet Jack
Handle Type
Tiller
Lift Mechanism
Hydraulic
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Lift Control
Hand Pump
Caster Wheel Type
(2) Rigid, (2) Swivel
Pallet Lifter Item
Pallet Lifter
Lift Mobility
Manual Lift, Manual Push
Tilting Deg.
Non-Tilting
Frame Finish
Powder Coated
Frame Material
Steel
Fork Type
Fixed
Load Wheel/Tread Material
Polyurethane
For Pallet Type
Open
Non-Marking Axle-Mounted Wheels
Yes
Steer Wheel/Tread Material
Polyurethane
Battery Voltage
DC
For Surface Type
Concrete
Non-Marking Casters/Wheels
Yes
Load Center
24 in
Base Material
Steel

Description

High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 21 in, Width Between Forks 9 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 32 in, Frame Material Steel, Base Inside Width 8 5/8 in, Base Outside Width 21 1/4 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 in, Overall Height 48 in, Overall Length 62 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.