Manifold
Mfr # 711506-TC-EP
Zoro # G6457105
product price: $775.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
22A602, 22A603
Material
316 Stainless Steel
Product Type
Inlet/Discharge Manifold
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
711506-TC-EP
Zoro #
G6457105
UPC #
190735212813
Country of Origin
United States
Dimensions
Media Discharge Connection Size
3/4 in
Details
Item
Manifold
For Use With Mfr. Model Number
22A602, 22A603
Material
316 Stainless Steel
Product Type
Inlet/Discharge Manifold
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
22A602, 22A603
Media Temperature (Minimum)
-40 Degrees F
Media Temperature (Maximum)
248 Degrees F
Compatible Manufacturer Part Number
22A602, 22A603
Compatible Manufacturer Model Number
22A602, 22A603
Compatible with Manufacturer Model No.
22A602, 22A603
Compatible with Mfr. Model No.
22A602, 22A603
For Use with Mfr Model Number
22A602, 22A603
Compatible Pump Manufacturer Part Number
22A602, 22A603
Compatible Mfr. Model Number
22A602, 22A603
Description
Manifold, Compatible with Grainger Part Number 22A602, 22A603, Compatible with Manufacturer Model Number 22A602, 22A603, Material 316 Stainless Steel, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.