Zoro Homepage

Manifold Assembly

  • Mfr # 831270

  • Zoro # G7359895


product price: $431.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
6PY47B, 6PY53A
Fits Brand
Dayton
Material
316 Stainless Steel
Product Type
Inlet/Discharge Manifold
Compatible with Manufacturer Model Number
6PY47B, 6PY53A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831270
Zoro #
G7359895
UPC #
190735204955
Country of Origin
Japan

Dimensions

Media Discharge Connection Size
3/4 in

Details

Item
Manifold Assembly
For Use With Mfr. Model Number
6PY47B, 6PY53A
Fits Brand
Dayton
Material
316 Stainless Steel
Product Type
Inlet/Discharge Manifold
Compatible with Manufacturer Model Number
6PY47B, 6PY53A
Compatible with Brand
Dayton
Media Temperature (Maximum)
248 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Minimum)
-40 Degrees F
Compatible Manufacturer Part Number
6PY47B, 6PY53A
Compatible Manufacturer Model Number
6PY47B, 6PY53A
Compatible with Manufacturer Model No.
6PY47B, 6PY53A
Compatible with Mfr. Model No.
6PY47B, 6PY53A
For Use with Mfr Model Number
6PY47B, 6PY53A
Compatible Pump Manufacturer Part Number
6PY47B, 6PY53A
Compatible Mfr. Model Number
6PY47B, 6PY53A

Description

Manifold Assembly, Compatible with Grainger Part Number 6PY47B, 6PY53A, Compatible with Manufacturer Model Number 6PY47B, 6PY53A, Material 316 Stainless Steel, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.