Manifold Assembly
Mfr # 831280
Zoro # G7330163
product price: $102.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
6PY43A, 6PY52A
Fits Brand
Dayton
Material
Aluminum
Product Type
Inlet/Discharge Manifold
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
831280
Zoro #
G7330163
UPC #
190735204207
Country of Origin
Japan
Dimensions
Media Discharge Connection Size
3/4 in
Details
Item
Manifold Assembly
For Use With Mfr. Model Number
6PY43A, 6PY52A
Fits Brand
Dayton
Material
Aluminum
Product Type
Inlet/Discharge Manifold
Compatible with Brand
Dayton
Media Temperature (Minimum)
0 Degrees F
Media Temperature (Maximum)
212 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Manufacturer Model Number
6PY43A, 6PY52A
Compatible Manufacturer Part Number
6PY43A, 6PY52A
Compatible Manufacturer Model Number
6PY43A, 6PY52A
Compatible with Manufacturer Model No.
6PY43A, 6PY52A
Compatible with Mfr. Model No.
6PY43A, 6PY52A
For Use with Mfr Model Number
6PY43A, 6PY52A
Compatible Pump Manufacturer Part Number
6PY43A, 6PY52A
Compatible Mfr. Model Number
6PY43A, 6PY52A
Description
Manifold Assembly, Compatible with Grainger Part Number 6PY43A, 6PY52A, Compatible with Manufacturer Model Number 6PY43A, 6PY52A, Material Aluminum, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Inlet/Discharge Manifold, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.