Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 2000 lb., Lift 20 ft.

  • Mfr # 29XP29

  • Zoro # G9786987


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
73 lb
Min. Between Hooks
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP29
Zoro #
G9786987
UPC #
190735215913
Country of Origin
China

Dimensions

Housing Length
6 13/64 in
Housing Width
6 1/4 in
Housing Depth
5 3/4 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
20 ft
Minimum Retracted Length
13 in
Chain Length
20 3/4 ft
Body Depth
5 3/4 in
Body Width
6 3/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 1/8 in

Details

Load Capacity
2,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
73 lb
Min. Between Hooks
13 in
Hook Opening
1 7/64 in
Item
Manual Chain Hoist
Standards
ANSI/ASME B30.16
Brake
Weston Style, Double Disc Brake
Trolley Configuration
Hook Mounted - No Trolley
Includes
Safety Latch Hooks
Color
Red
Features
Never Needs Resetting or Recalibrating, Over Load Limiter when Activated, Factory-Set Overload Protection will not let Hoist Operate, but will Allow Operators to Lower Loads (If Lifting) or Release Load (If Pulling), Overload Protection Resets Itself, Slip Clutch the Standard Slip Clutch Device helps Prevent the Hoist from being used to Lift Damaging Loads Beyond Rated Capacity
Body Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Number of Reeves
1
Included Components
Safety Latch Hooks
Operating Position
Vertical
For Outdoor Use
Yes
Headroom
13 in
Lifting Hook Material
Alloy Steel
Chain Grade
Grade 80
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Chain Finish
Black Tempered, Zinc Plated
Power Source
Manual
Number of Load Chains
1
Body Material
Steel
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Overload Protection Included
Yes
Brake Type
Double Disc Brake, Weston Style

Description

Manual Chain Hoist, Chain Length 20 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/4 in, Body Material Steel, Body Width 6 3/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.