Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 500 lb Cap.

  • Mfr # 817PD2

  • Zoro # G712175147


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Chain Length
20 17/32 ft
Standards
ASME B30.16
Pull to Lift Rated Load
42 lb
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817PD2
Zoro #
G712175147
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 17/32 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
4 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
10 21/32 in
Body Width
4 1/16 in

Details

Item
Manual Chain Hoist
Standards
ASME B30.16
Pull to Lift Rated Load
42 lb
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Headroom
10 21/32 in
Overload Protection Included
Yes
Included Components
Safety Latch Kit
Chain Material
Alloy Steel
Body Material
Steel
Includes Brake
Brake Included
Features
Dust Cover on Brake System, Impact Resistance
Color
Red
Brake Type
Weston Style, Double Disc Brake
Chain Finish
Black Oxide
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Body Finish
Housing and hooks: powder coating
Power Source
Manual
Operating Position
Vertical

Description

Manual Chain Hoist, Chain Length 20 17/32 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 21/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Steel, Body Width 4 1/16 in, Brake Type Weston Style, Double Disc Brake, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.