Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Damper, For Use With 1BLH8

  • Mfr # GGS_47520

  • Zoro # G6334706


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1BLH8C
Fits Brand
Dayton
For Use With
Grainger Item Number: 1BLH8C
Compatible with Manufacturer Model Number
1BLH8C
Compatible Manufacturer Part Number
1BLH8C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47520
Zoro #
G6334706
UPC #
190735957592
Country of Origin
China

Details

For Use With Mfr. Model Number
1BLH8C
Fits Brand
Dayton
Item
Shutter
For Use With
Grainger Item Number: 1BLH8C
Compatible with Manufacturer Model Number
1BLH8C
Compatible Manufacturer Part Number
1BLH8C
Compatible Pump Manufacturer Part Number
1BLH8C
Compatible Mfr. Model Number
1BLH8C

Description

Manual Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Fiberglass, Maximum Air Velocity Not Rated, Overall Height 15 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter 12 in, For Duct Shape Not Applicable, Free Area Not Applicable, Overall Width 15 in, Frame Material Thickness 2.6 mm, Overall Length Not Applicable, Connection Type Not Applicable, Frame Depth 3 3/8 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.