Zoro Homepage

Manual Damper, For Use With 1BLJ7

  • Mfr # GGS_47524

  • Zoro # G6334660


product price: $166.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
1BLJ7C
Fits Brand
Dayton
For Use With
Grainger Item Number: 1BLJ7C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_47524
Zoro #
G6334660
UPC #
190735957561
Country of Origin
China

Details

For Use With Mfr. Model Number
1BLJ7C
Fits Brand
Dayton
Item
Shutter
For Use With
Grainger Item Number: 1BLJ7C

Description

Manual Damper, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Fiberglass, Maximum Air Velocity Not Rated, Overall Height 27 1/8 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter 24 in, For Duct Shape Not Applicable, Free Area Not Applicable, Overall Width 27 1/8 in, Frame Material Thickness 2.6 mm, Overall Length Not Applicable, Connection Type Not Applicable, Frame Depth 3 3/8 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.