Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Link Sub Assy, WLL9100Lb, 3/4 In

  • Mfr # 5WRT1

  • Zoro # G2112451


product price: $32.29
/ea

Key Features

Material
Steel
Grade
80
Trade Size
3/4 in
Working Load Limit
9,100 lb
Used With Chain Size (in.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WRT1
Zoro #
G2112451
UPC #
190735354704
Country of Origin
China

Dimensions

Trade Size
3/4 in
Used With Chain Size (in.)
3/4 in
Diameter
3/4 in
Inside Length
5 1/2 in
Inside Width
2 3/4 in
Material Thickness
3/4 in
Compatible Chain Trade Size
3/4 in

Details

Item
Master Link Assembly
Material
Steel
Grade
80
Working Load Limit
9,100 lb
Finish
Powder Coated
Standards
N/M
Includes
Master Link and Two Oblong Rings
Shape
Oblong
Product Type
Master Link Assembly
Link Type
Master Link
Number of Coupling Links
2

Description

Master Link Assembly, Grade 80, Link Type Master Link, Material Steel, Product Type Master Link Assembly, Compatible Chain Trade Size 3/4 in, Trade Size 3/4 in, Working Load Limit 9,100 lb, Finish Powder Coated, Number of Coupling Links 2, Inside Length 5 1/2 in, Standards N/M, Inside Width 2 3/4 in, Material Thickness 3/4 in, Opening Size Not Applicable, Shape Oblong, Narrow-End Inside Width Not Applicable, Wide-End Inside Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.