Zoro Homepage

Med Duty Fan, 19,480 cfm, 208-230/460V

  • Mfr # 7M828

  • Zoro # G0540346


product price: $1,788.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M828
Zoro #
G0540346
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Bearing Size
1 1/4 in
Venturi Depth
6 in
Flange Width
46 in
Dimension B
23 1/2 in
Max. Depth
23 1/2 in
Venturi Clearance Dia.
42 1/2 in
Dimension F
42 1/2 in
Shaft Dia.
1 1/4 in
Dimension D
2 in
Dimension E
17 1/2 in
Dimension A
46 in
Flange Depth
2 in
Width (In.)
46 in
Height
46 in
Dimension C
6 in
Shaft Diameter
1 1/4 in
Overall Depth
23 1/2 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
Manufacturer Warranty Length
1 yr
Blade Diameter
42 in
Overall Width
46 in
For Cut-Out Width
44 1/2 in
For Cut-Out Length
44 1/2 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 hp
Drive Package With Motor Included
Yes
Assembled/Unassembled
Unassembled
Stock No.
1AHA4
Propeller Material
Galvanized Steel
Sones @ 0.000-In. SP @ 5 Ft.
18.3
Mounting Position
Horizontal or Vertical
Full Load Amps
3.2-3.2/1.6
Hz
60 Hz
Wall Collar Stock No.
1WBV4
Motor Insulation
Class F
Fan Voltage
208-230/460V AC
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Includes
Drive Package
Galvanized Wall Shutter No.
1C210
Max. BHP
1.15 hp
Frame Material
Steel
Intake Guard No.
1WBU6
CFM @ 0.125-In. SP
16,358 cfm
Fan RPM
418
Motorized Wall Galv. Shutter Stock No.
3C730
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1,750 RPM
Max. Inlet Temp.
104 Degrees F
Number of Blades
5
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
Fiberglass Wall Shutter No.
5C219
Weatherhood No.
1WBW3
Aluminum Wall Shutter No.
3C311
CFM @ 0.000-In. SP
19,480 cfm
Phase
3
Vent Design
Ductless
Frame Finish
Zinc Plated
Speed Controllable
No
Number of Shutters
0
Fan Style
Panel
Maximum Airflow
19,480 cfm
Motor Speed
1,760 RPM
Assembled
Unassembled
Full Load Current
3.2 A
Maximum Noise Level
18.3 sones
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Standards
AMCA, UL/cUL
Frequency
60 Hz
Noise Level @ 0.125 in SP @ 5 ft
17 sones
Ventilation Type
Exhaust
Motor Horsepower
1 hp
Blade Material
Steel
Exhaust Airflow @ 0.000 in SP
19,480 cfm
Number of Speeds
1
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
16,358 cfm
Includes Motor
Yes
Includes Dehumidistat
No
Blade Finish
Galvanized
Drive Type
Belt Drive
Nameplate Voltage
208-230/460V AC
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
18.3 sones
Guard Type
None
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,480 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,480 cfm, Maximum Noise Level 18.3 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.