Zoro Homepage

Med Duty Fan, 22,322 cfm, 208-230/460V

  • Mfr # 7M823

  • Zoro # G0306853


product price: $1,895.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
42 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
22,322 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M823
Zoro #
G0306853
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Dimension A
46 in
Flange Width
46 in
Shaft Dia.
1 1/4 in
Dimension E
17 1/2 in
Max. Depth
23 1/2 in
Dimension F
42 1/2 in
Dimension D
2 in
Venturi Clearance Dia.
42 1/2 in
Height
46 in
Width (In.)
46 in
Dimension B
23 1/2 in
Venturi Depth
6 in
Bearing Size
1 1/4 in
Dimension C
6 in
Flange Depth
2 in
Venturi Diameter
42 1/2 in
For Cut-Out Height
44 1/2 in
Overall Height
46 in
Overall Depth
23 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Length
44 1/2 in
Blade Diameter
42 in
For Cut-Out Width
44 1/2 in
Overall Width
46 in
Shaft Diameter
1 1/4 in
Width
46"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.000-In. SP
22,322 cfm
CFM @ 0.125-In. SP
19,801 cfm
Motor RPM
1,750 RPM
Motor Type
3-Phase
Includes
Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
23
Galvanized Wall Shutter No.
1C210
Stock No.
1AHA4
Fiberglass Wall Shutter No.
5C219
Motor Enclosure
Open Dripproof
Number of Blades
5
Weatherhood No.
1WBW3
Max. Inlet Temp.
104 Degrees F
Propeller Material
Galvanized Steel
Motor Insulation
Class F
Fan RPM
479
Full Load Amps
4.6-4.8/2.4
Bearing Type
Regreasable Cast Pillow Block
Sones @ 0.250-In. SP @ 5 Ft.
21
Max. BHP
1.73 hp
Hz
60 Hz
Phase
3
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV4
Motorized Wall Galv. Shutter Stock No.
3C730
Assembled/Unassembled
Unassembled
Aluminum Wall Shutter No.
3C311
Frame Material
Steel
Drive Package Included
Yes
Intake Guard No.
1WBU6
Fan Voltage
208-230/460V AC
Item
Exhaust Fan with Drive Package
CFM @ 0.250-In. SP
16,803 cfm
Noise Level @ 0.000 in SP @ 5 ft
23 sones
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Number of Shutters
0
Includes Motor
Yes
Speed Controllable
No
Frame Finish
Zinc Plated
Number of Speeds
1
Fan Style
Panel
Nameplate Voltage
208-230/460V AC
Ventilation Type
Exhaust
Motor Horsepower
1 1/2 hp
Blade Finish
Galvanized
Frequency
60 Hz
Full Load Current
4.8 A
Includes Grill
No
Exhaust Airflow @ 0.250 in SP
16,803 cfm
Exhaust Airflow @ 0.125 in SP
19,801 cfm
Blade Material
Steel
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
22,322 cfm
Assembled
Unassembled
Vent Design
Ductless
Maximum Noise Level
23 sones
Drive Type
Belt Drive
Motor Speed
1,750 RPM
Maximum Airflow
22,322 cfm
Includes Dehumidistat
No
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
22 sones
Mounting Orientation
Horizontal, Vertical
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 22,322 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 22,322 cfm, Maximum Noise Level 23 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.